- Cylindrical Roller Bearing
- 30 mm ID x 62 mm OD x 20 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Two Piece |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 33000 N |
| Dynamic Load Rating | 33000 N |
| O.D. | 62 mm |
| Limiting Speed - Oil | 12000 rpm |
| Precision Ground | Yes |
| Cage Material | Pressed Steel |
| Outer Ring Width | 20 mm |
| End Type | Open End |
| I.D. | 30 mm |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 10000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Weight | 0.6 LB |
| EAN or UPC | 29176078071 |

