- Cylindrical Roller Bearing
- 35 mm ID x 72 mm OD x 23 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Static Load Rating [Max] | 51000 N |
| I.D. | 35 mm |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Two Piece |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 49000 N |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 23 mm |
| Limiting Speed - Oil | 10000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 8500 rpm |
| O.D. | 72 mm |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Weight | 0.794 LB |
| EAN or UPC | 29176068201 |

