- Cylindrical Roller Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Removable Inner Ring - Two Piece
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Two Piece |
| Radial Internal Clearance | Normal |
| O.D. | 85 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Molded Polyamide |
| Outer Ring Width | 23 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 8500 rpm |
| Dynamic Load Rating | 76000 N |
| End Type | Open End |
| Static Load Rating [Max] | 84500 N |
| Capacity | High Capacity |
| I.D. | 45 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Limiting Speed - Grease | 6700 rpm |
| Precision Ground | Yes |
| Weight | 1.19 LB |
| EAN or UPC | 29176070648 |

