- Cylindrical Roller Bearing
- 50 mm ID x 90 mm OD x 23 mm Wide
- Removable Inner Ring - Two Piece
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 50 mm |
| Capacity | High Capacity |
| O.D. | 90 mm |
| Static Load Rating [Max] | 97000 N |
| Bearing Design | Removable Inner Ring – Two Piece |
| Dynamic Load Rating | 83500 N |
| Outer Ring Width | 23 mm |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 8000 rpm |
| Enclosure | Open |
| Cage Material | Molded Polyamide |
| Limiting Speed - Grease | 6300 rpm |
| Weight | 1.305 LB |
| EAN or UPC | 29176070655 |

