- Cylindrical Roller Bearing
- 55 mm ID x 100 mm OD x 25 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| End Type | Open End |
| Outer Ring Width | 25 mm |
| Precision Ground | Yes |
| Dynamic Load Rating | 75500 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Limiting Speed - Grease | 6000 rpm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 87000 N |
| O.D. | 100 mm |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 7100 rpm |
| I.D. | 55 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Two Piece |
| Weight | 1.83 LB |
| EAN or UPC | 29176037276 |

