- Cylindrical Roller Bearing
- 60 mm ID x 110 mm OD x 28 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 6300 rpm |
| I.D. | 60 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 5300 rpm |
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Two Piece |
| O.D. | 110 mm |
| Outer Ring Width | 28 mm |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 96000 N |
| End Type | Open End |
| Static Load Rating [Max] | 116000 N |
| Weight | 2.359 LB |
| EAN or UPC | 29176070198 |

