- Cylindrical Roller Bearing
- 65 mm ID x 120 mm OD x 31 mm Wide
- Removable Inner Ring - Two Piece
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Two Piece |
| Dynamic Load Rating | 149000 N |
| O.D. | 120 mm |
| Static Load Rating [Max] | 181000 N |
| Outer Ring Width | 31 mm |
| Oil Hole | w/o Oil Hole |
| Capacity | High Capacity |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 4800 rpm |
| Radial Internal Clearance | Normal |
| I.D. | 65 mm |
| Precision Ground | Yes |
| Cage Material | Molded Polyamide |
| Limiting Speed - Oil | 6000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 3.307 LB |
| EAN or UPC | 29176070662 |

