- Cylindrical Roller Bearing
- 70 mm ID x 125 mm OD x 31 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Grease | 4500 rpm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Precision Ground | Yes |
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| I.D. | 70 mm |
| Limiting Speed - Oil | 5600 rpm |
| Capacity | Standard Capacity |
| O.D. | 125 mm |
| Dynamic Load Rating | 119000 N |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 31 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Two Piece |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 151000 N |
| Weight | 3.263 LB |
| EAN or UPC | 29176070204 |

