- Cylindrical Roller Bearing
- 25 mm ID x 62 mm OD x 24 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 9000 rpm |
| O.D. | 62 mm |
| Bearing Design | Removable Inner Ring – Two Piece |
| I.D. | 25 mm |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Static Load Rating [Max] | 41000 N |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 11000 rpm |
| Dynamic Load Rating | 42500 N |
| End Type | Open End |
| Outer Ring Width | 24 mm |
| Weight | 0.776 LB |
| EAN or UPC | 29176033988 |

