- Cylindrical Roller Bearing
- 40 mm ID x 90 mm OD x 33 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance | Normal |
| I.D. | 40 mm |
| Bearing Design | Removable Inner Ring – Two Piece |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 90 mm |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 82500 N |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Limiting Speed - Oil | 7500 rpm |
| Outer Ring Width | 33 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Static Load Rating [Max] | 88000 N |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Limiting Speed - Grease | 6000 rpm |
| Weight | 2.246 LB |
| EAN or UPC | 29176037283 |

