- Cylindrical Roller Bearing
- 50 mm ID x 110 mm OD x 40 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Cage Material | Pressed Steel |
| O.D. | 110 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 5000 rpm |
| Static Load Rating [Max] | 131000 N |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 6300 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Dynamic Load Rating | 121000 N |
| Outer Ring Width | 40 mm |
| I.D. | 50 mm |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Two Piece |
| Weight | 3.968 LB |
| EAN or UPC | 29176068997 |

