- Cylindrical Roller Bearing
- 220 mm ID x 400 mm OD x 65 mm Wide
- Removable Inner Ring - Two Piece
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Static Load Rating [Max] | 1.08e+006 N |
| O.D. | 400 mm |
| Dynamic Load Rating | 760000 N |
| Limiting Speed - Oil | 1800 rpm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 1500 rpm |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Machined Brass |
| I.D. | 220 mm |
| Bearing Design | Removable Inner Ring – Two Piece |
| Precision Ground | Yes |
| Outer Ring Width | 65 mm |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Weight | 85.261 LB |
| EAN or UPC | 29176033940 |

