- Cylindrical Roller Bearing
- 20 mm ID x 52 mm OD x 15 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 15000 rpm |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| O.D. | 52 mm |
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Two Piece |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Enclosure | Open |
| Dynamic Load Rating | 21400 N |
| I.D. | 20 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 17300 N |
| Limiting Speed - Grease | 12000 rpm |
| Outer Ring Width | 15 mm |
| Precision Ground | Yes |
| Weight | 0.357 LB |
| EAN or UPC | 29176091148 |

