- Cylindrical Roller Bearing
- 25 mm ID x 62 mm OD x 17 mm Wide
- Removable Inner Ring - Two Piece
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Enclosure | Open |
| Limiting Speed - Grease | 10000 rpm |
| Limiting Speed - Oil | 12000 rpm |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Dynamic Load Rating | 41500 N |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Two Piece |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 37500 N |
| Capacity | High Capacity |
| I.D. | 25 mm |
| O.D. | 62 mm |
| Cage Material | Molded Polyamide |
| Outer Ring Width | 17 mm |
| Weight | 0.528 LB |
| EAN or UPC | 29176070679 |

