- Cylindrical Roller Bearing
- 55 mm ID x 120 mm OD x 29 mm Wide
- Removable Inner Ring - Two Piece
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 4500 rpm |
| End Type | Open End |
| Capacity | High Capacity |
| Limiting Speed - Oil | 5600 rpm |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 55 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 143000 N |
| Bearing Design | Removable Inner Ring – Two Piece |
| Cage Material | Molded Polyamide |
| Dynamic Load Rating | 137000 N |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 29 mm |
| O.D. | 120 mm |
| Weight | 3.286 LB |
| EAN or UPC | 29176070686 |

