- Cylindrical Roller Bearing
- 60 mm ID x 130 mm OD x 31 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| O.D. | 130 mm |
| End Type | Open End |
| Dynamic Load Rating | 124000 N |
| Outer Ring Width | 31 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 126000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 4800 rpm |
| Limiting Speed - Oil | 5600 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Two Piece |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| I.D. | 60 mm |
| Weight | 3.99 LB |
| EAN or UPC | 29176033971 |

