- Cylindrical Roller Bearing
- 65 mm ID x 140 mm OD x 33 mm Wide
- Removable Inner Ring - Two Piece
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Capacity | High Capacity |
| Dynamic Load Rating | 181000 N |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 33 mm |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 4000 rpm |
| O.D. | 140 mm |
| End Type | Open End |
| Cage Material | Molded Polyamide |
| Static Load Rating [Max] | 191000 N |
| Limiting Speed - Oil | 4800 rpm |
| Bearing Design | Removable Inner Ring – Two Piece |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| I.D. | 65 mm |
| Weight | 5.247 LB |
| EAN or UPC | 29176070693 |

