- Cylindrical Roller Bearing
- 75 mm ID x 160 mm OD x 37 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Precision Ground | Yes |
| Limiting Speed - Oil | 4800 rpm |
| Enclosure | Open |
| End Type | Open End |
| Static Load Rating [Max] | 189000 N |
| Bearing Design | Removable Inner Ring – Two Piece |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 179000 N |
| Oil Hole | w/o Oil Hole |
| O.D. | 160 mm |
| Outer Ring Width | 37 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 3800 rpm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 75 mm |
| Weight | 7.609 LB |
| EAN or UPC | 29176037269 |

