- Cylindrical Roller Bearing
- 85 mm ID x 180 mm OD x 41 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 41 mm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 212000 N |
| Limiting Speed - Grease | 3400 rpm |
| Radial Internal Clearance | Normal |
| O.D. | 180 mm |
| I.D. | 85 mm |
| Enclosure | Open |
| Precision Ground | Yes |
| Limiting Speed - Oil | 4000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Two Piece |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Static Load Rating [Max] | 228000 N |
| Weight | 9.921 LB |
| EAN or UPC | 29176028649 |

