- 35.2 mm Length
- 13 mm Height
features
- Lightweight designed miniature linear guide
- Reduced noise and smooth motion
- High corrosion resistance (Stainless Steel)
| Static Load Rating | 3500 N |
| Slight Preload | Z |
| Width | 27 mm |
| Height | 13 mm |
| Length | 35.2 mm |
| Roller Slide Form | TR |
| Rail Pitch | 25 mm |
| Series | PAU12 |
| Weight | 0.071 LB |
| EAN or UPC | 29176793059 |

