- 90 mm Inside Diameter
- 160 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| Contact Angle | 35 degrees |
| Outer Ring Width | 30 mm |
| Snap Ring | No |
| I.D. | 90 mm |
| Bore Type | Straight |
| O.D. | 160 mm |
| Closure Type | Open |
| Weight | 6.173 LB |
| EAN or UPC | 29176640025 |

