- 15.875 mm Inside Diameter
- 34.925 mm Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Open |
| Bore Type | Straight |
| Snap Ring | No |
| I.D. | 15.875 mm |
| Bearing Type | Radial and Deep Groove |
| Outer Ring Width | 7.144 mm |
| Internal Clearance | C3 |
| O.D. | 34.925 mm |
| Weight | 0.068 LB |
| EAN or UPC | 29176003035 |

