- 15.875 mm Inside Diameter
- 34.925 mm Outside Diameter
- Radial and Deep Groove Bearing
| Outer Ring Width | 7.144 mm |
| Bore Type | Straight |
| I.D. | 15.875 mm |
| Snap Ring | No |
| Bearing Type | Radial and Deep Groove |
| O.D. | 34.925 mm |
| Closure Type | Double Sealed |
| Internal Clearance | C0 |
| Weight | 0.079 LB |
| EAN or UPC | 29176053900 |

