- 19.05 mm Inside Diameter
- 41.275 mm Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Single Shielded |
| Radial Internal Clearance | Normal |
| Cage Material | Pressed Steel |
| Bearing Type | Radial and Deep Groove |
| Static Load Rating [Max] | 1130 lbf |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Single Shield |
| Limiting Speed - Grease | 18000 rpm |
| Outer Ring Width | 7.938 mm |
| Corner Radius [Min] | 0.031 in |
| Limiting Speed - Oil | 20000 rpm |
| Inch/Metric | Inch Bore |
| I.D. | 19.05 mm |
| Contact Angle | 0° |
| Bore Type | Straight |
| Internal Clearance | C3 |
| Precision | Standard |
| O.D. Type | Straight |
| Seal Material | Metal |
| Preload Level | None |
| Seal Type | Non-Contact Seals |
| O.D. | 41.275 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Ball Material | Steel |
| Snap Ring | No |
| Dynamic Load Rating | 2110 lbf |
| Weight | 0.143 LB |
| EAN or UPC | 29176003172 |

