- 19.05 mm Inside Diameter
- 41.275 mm Outside Diameter
- Radial and Deep Groove Bearing
| Outer Ring Width | 7.938 mm |
| Closure Type | Double Shielded |
| Snap Ring | No |
| I.D. | 19.05 mm |
| Internal Clearance | C3 |
| O.D. | 41.275 mm |
| Bearing Type | Radial and Deep Groove |
| Bore Type | Straight |
| Weight | 0.132 LB |
| EAN or UPC | 29176003196 |

