- 22.225 mm Inside Diameter
- 47.625 mm Outside Diameter
- Radial and Deep Groove Bearing
| Snap Ring | No |
| Outer Ring Width | 9.525 mm |
| Bore Type | Straight |
| Closure Type | Open |
| O.D. | 47.625 mm |
| I.D. | 22.225 mm |
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C3 |
| Weight | 0.243 LB |
| EAN or UPC | 29176003219 |

