- 22.225 mm Inside Diameter
- 47.625 mm Outside Diameter
- Radial and Deep Groove Bearing
| Cage Type | Metal |
| Contact Angle | 0° |
| Seal Type | Non-Contact Seals |
| Rows of Balls | Single |
| Closure Type | Double Shielded |
| Bearing Type | Radial and Deep Groove |
| Ball Material | Steel |
| Outer Ring Width | 9.525 mm |
| Dynamic Load Rating | 2270 lbf |
| Corner Radius [Min] | 0.031 in |
| Preload Level | None |
| Snap Ring | No |
| I.D. | 22.225 mm |
| Material | Steel |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 15000 rpm |
| Internal Clearance | C3 |
| O.D. | 47.625 mm |
| Seal Material | Metal |
| Limiting Speed - Oil | N/A |
| Precision | Standard |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 1310 lbf |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Straight |
| Locking Device | No Locking Device |
| Enclosure | Double Shielded |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Weight | 0.22 LB |
| EAN or UPC | 29176003257 |

