- 25.4 mm Inside Diameter
- 50.8 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 50.8 mm |
| Outer Ring Width | 9.525 mm |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Closure Type | Double Sealed |
| Snap Ring | No |
| Bearing Type | Radial and Deep Groove |
| I.D. | 25.4 mm |
| Weight | 0.258 LB |
| EAN or UPC | 29176053931 |

