- 25.4 mm Inside Diameter
- 50.8 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. Type | Cylindrical |
| Snap Ring | No |
| Cage Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Material | Bearing Steel |
| Width | 0.5 in, 12.7 mm |
| Seal Type | Contacting Seal |
| Internal Clearance | C0 |
| Enclosure | Seal On One Side |
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.5 in, 12.7 mm |
| Bearing Type | Radial and Deep Groove |
| Inch/Metric | Inch |
| Bore Type | Straight |
| Closure Type | Single Shielded |
| Row Type | 1 |
| Element Material | Bearing Steel |
| O.D. | 50.8 mm |
| I.D. | 25.4 mm |
| Outer Ring Width | 9.525 mm |
| Weight | 0.238 LB |
| EAN or UPC | 29176003325 |

