- 28.575 mm Inside Diameter
- 53.975 mm Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 28.575 mm |
| Outer Ring Width | 12.7 mm |
| Internal Clearance | C3 |
| Bearing Type | Radial and Deep Groove |
| O.D. | 53.975 mm |
| Bore Type | Straight |
| Snap Ring | No |
| Closure Type | Open |
| Weight | 0.245 LB |
| EAN or UPC | 29176003356 |

