- 31.75 mm Inside Diameter
- 57.15 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bore Type | Straight |
| O.D. | 57.15 mm |
| Outer Ring Width | 9.525 mm |
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C3 |
| Closure Type | Double Shielded |
| Snap Ring | No |
| I.D. | 31.75 mm |
| Weight | 0.265 LB |
| EAN or UPC | 29176003455 |

