- 3.175 mm Inside Diameter
- 9.525 mm Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Double Shielded |
| Snap Ring | No |
| Bore Type | Straight |
| Outer Ring Width | 3.967 mm |
| Internal Clearance | C3 |
| O.D. | 9.525 mm |
| Bearing Type | Radial and Deep Groove |
| I.D. | 3.175 mm |
| icNumber | 7697999 |
| Weight | 0.007 LB |
| EAN or UPC | 29176003394 |

