- 4.762 mm Inside Diameter
- 12.7 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bore Type | Straight |
| Snap Ring | No |
| O.D. | 12.7 mm |
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C0 |
| I.D. | 4.762 mm |
| Outer Ring Width | 3.967 mm |
| Closure Type | Open |
| Weight | 0.006 LB |
| EAN or UPC | 29176053979 |

