- 4.762 mm Inside Diameter
- 12.7 mm Outside Diameter
- Radial and Deep Groove Bearing
| Outer Ring Width | 3.967 mm |
| Static Load Rating [Max] | 109 lbf |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 293 lbf |
| Capacity | Standard Capacity |
| Enclosure | Single Shield |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Internal Clearance | C0 |
| Material | Steel |
| Cage Type | Metal |
| Bore Type | Straight |
| Corner Radius [Min] | 0.012 in |
| I.D. | 4.762 mm |
| Seal Type | Non-Contact Seals |
| Limiting Speed - Grease | 43000 rpm |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Metal |
| Closure Type | Single Shielded |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| O.D. | 12.7 mm |
| Bearing Type | Radial and Deep Groove |
| Snap Ring | No |
| Cage Material | Pressed Steel |
| Rows of Balls | Single |
| Limiting Speed - Oil | 53000 rpm |
| Weight | 0.006 LB |
| EAN or UPC | 29176003479 |

