- 6.35 mm Inside Diameter
- 19.05 mm Outside Diameter
- Radial and Deep Groove Bearing
| Internal Clearance | C0 |
| Snap Ring | No |
| I.D. | 6.35 mm |
| Outer Ring Width | 7.142 mm |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Double Sealed |
| Bore Type | Straight |
| O.D. | 19.05 mm |
| Weight | 0.02 LB |
| EAN or UPC | 29176086526 |

