- 6.35 mm Inside Diameter
- 15.875 mm Outside Diameter
- Radial and Deep Groove Bearing
| Rows of Balls | Single |
| Dynamic Load Rating | 360 lbf |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| O.D. Type | Straight |
| Internal Clearance | C3 |
| Enclosure | Open |
| Seal Material | None |
| Cage Type | Metal |
| Bore Type | Straight |
| Closure Type | Double Sealed |
| I.D. | 6.35 mm |
| Radial Internal Clearance | Normal |
| Corner Radius [Min] | 0.012 in |
| Static Load Rating [Max] | 149 lbf |
| O.D. | 15.875 mm |
| Limiting Speed - Grease | 38000 rpm |
| Preload Level | None |
| Seal Type | Unsealed |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 45000 rpm |
| Inch/Metric | Inch Bore |
| Bearing Type | Radial and Deep Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Ball Material | Steel |
| Outer Ring Width | 4.978 mm |
| Locking Device | No Locking Device |
| Snap Ring | No |
| Weight | 0.01 LB |
| EAN or UPC | 29176020001 |

