- 22.225 mm Inside Diameter
- 11.4 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bearing Type | Radial and Deep Groove |
| icNumber | 7695900 |
| Closure Type | Double Shielded |
| Bore Type | Straight |
| I.D. | 22.225 mm |
| Outer Ring Width | 7.142 mm |
| Internal Clearance | C3 |
| Snap Ring | No |
| O.D. | 11.4 mm |
| Weight | 0.02 LB |
| EAN or UPC | 29176003622 |

