- 115.5 mm Length
- 36 mm Height
features
- Roller guide with super high load capacity and rigidity
- Super high accuracy and smooth motion
- Highly dust proof and maintenance free.
| Dynamic Load Rating | 35400 N |
| Rail Pitch | 30 mm |
| Slight Preload | Z |
| Hole Size | M6X0.75 |
| Length | 115.5 mm |
| Grease Fitting Projection | 11 mm |
| Width | 70 mm |
| Series | RA25 |
| Static Load Rating | 92900 N |
| Load Capacity | Super High |
| Height | 36 mm |
| Roller Slide Form | GM |
| Weight | 1.984 LB |
| EAN or UPC | 29176798696 |

