- 110.8 mm Length
- 42 mm Height
features
- Roller guide with super high load capacity and rigidity
- Super high accuracy and smooth motion
- Highly dust proof and maintenance free.
| Rail Pitch | 40 mm |
| Load Capacity | High |
| Roller Slide Form | EM |
| Static Load Rating | 93500 N |
| Length | 110.8 mm |
| Hole Size | M6X0.75 |
| Dynamic Load Rating | 38900 N |
| Slight Preload | Z |
| Height | 42 mm |
| Grease Fitting Projection | 11 mm |
| Width | 90 mm |
| Series | RA30 |
| Weight | 2.866 LB |
| EAN or UPC | 29176798719 |

