- 135.4 mm Length
- 42 mm Height
features
- Roller guide with super high load capacity and rigidity
- Super high accuracy and smooth motion
- Highly dust proof and maintenance free.
| Width | 90 mm |
| Hole Size | M6X0.75 |
| Dynamic Load Rating | 47600 N |
| Length | 135.4 mm |
| Height | 42 mm |
| Rail Pitch | 40 mm |
| Slight Preload | Z |
| Grease Fitting Projection | 11 mm |
| Series | RA30 |
| Static Load Rating | 121000 N |
| Roller Slide Form | GM |
| Load Capacity | Super High |
| Weight | 3.748 LB |
| EAN or UPC | 29176798702 |

