- 154 mm Length
- 70 mm Height
features
- Roller guide with super high load capacity and rigidity
- Super high accuracy and smooth motion
- Highly dust proof and maintenance free.
| Static Load Rating | 229000 N |
| Grease Fitting Projection | 14 mm |
| Width | 86 mm |
| Dynamic Load Rating | 92800 N |
| Height | 70 mm |
| Rail Pitch | 52.5 mm |
| Roller Slide Form | AN |
| Load Capacity | High |
| Length | 154 mm |
| Hole Size | Rc1/8 |
| Series | RA45 |
| Slight Preload | Z |
| Weight | 6.614 LB |
| EAN or UPC | 29176796333 |

