- 4-Bolt Flange
- 2 7/16 in Inside Diameter
- Cast Iron Housing
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 5.63 in |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| I.D. | 2 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 0.0 LB |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 5.63 in |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| I.D. | 2 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 0.0 LB |