- 2-Bolt Flange
- 1 1/8 in Inside Diameter
- Cast Iron Housing
| Bolt Center-to-Center Length | 4.687 in |
| I.D. | 1 1/8 in |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Weight | 0.0 LB |
| Bolt Center-to-Center Length | 4.687 in |
| I.D. | 1 1/8 in |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Weight | 0.0 LB |