- 6.35 mm Inside Diameter
- 12.7 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bore Type | Straight |
| Closure Type | Double Shielded |
| I.D. | 6.35 mm |
| O.D. | 12.7 mm |
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C0 |
| Snap Ring | No |
| Weight | 0.265 LB |
| EAN or UPC | 192661047187 |

