- 4-Bolt Flange
- 1 in Inside Diameter
- Stainless Steel Housing
| Bolt Center-to-Center Length | 2.76 in |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| I.D. | 1 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Stainless Steel |
| Weight | 1.35 LB |
| EAN or UPC | 29176733307 |

