- 4-Bolt Flange
- 1 1/4 in Inside Diameter
- Stainless Steel Housing
| Flange Type | 4-Bolt Flange |
| I.D. | 1 1/4 in |
| Bolt Center-to-Center Length | 3.25 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 29176873249 |

