- 4-Bolt Flange
- 1 7/16 in Inside Diameter
- Stainless Steel Housing
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Stainless Steel |
| I.D. | 1 7/16 in |
| Bolt Center-to-Center Length | 3.62 in |
| Weight | 0.0 LB |
| EAN or UPC | 29176810534 |

