- 3-Bolt Bracket Style
- 3/4 in Inside Diameter
- Stainless Steel Housing
| Flange Type | 3-Bolt Bracket |
| Bolt Circle Dia. | 0.39 in |
| I.D. | 3/4 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Stainless Steel |
| Bearing Design | Non-Expansion |
| Bolt Center-to-Center Length | 1.5 in |
| Weight | 1.27 LB |
| EAN or UPC | 29176873324 |

