- 3-Bolt Bracket Style
- 1 1/4 in Inside Diameter
- Stainless Steel Housing
| Housing Material | Stainless Steel |
| I.D. | 1 1/4 in |
| Flange Type | 3-Bolt Bracket |
| Bolt Center-to-Center Length | 1.87 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Weight | 0.0 LB |
| EAN or UPC | 29176873355 |

