- 3-Bolt Bracket Style
- 1 7/16 in Inside Diameter
- Stainless Steel Housing
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 0.5 in |
| Housing Material | Stainless Steel |
| Flange Type | 3-Bolt Bracket |
| Bearing Design | Non-Expansion |
| Bolt Center-to-Center Length | 2.375 in |
| I.D. | 1 7/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 29176873379 |

